Shop All Running Boards, Nerf Bars & Steps
N-Fab
WITH DROP DOWN STEPS, 2 INCH ROUND
Mfr # 518414622
Zoro # G610951591
product price: $460.59
/ea
Free Shipping & Returns
$460.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Diameter 2 Inch
- Mounting - Nerf Bar Rocker Panel
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N-Fab
- MFR # 518414622
- Zoro # G610951591
- UPC # 843206126484
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 2 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Mounting - Nerf Bar | Rocker Panel |
Number of Pieces | 3 |
Finish | Textured Powder Coated |
Shape - Nerf Bar | Straight |
Weight Capacity | 465 Pound |
Shape | Round |
Includes | Yes - Direct-Fit Type |
Color | Black |
Step Type | With Drop Down Steps |
End Cap Type | Without End Caps |
Pads Per Bar | Without Pad |
Description
With Drop Down Steps, 2 Inch Round Bent, Black Textured Powder Coated, Steel, Without End Caps, Rocker Panel Mount
- •Rocker Panel Mount
- •2 Inch Main Tube Fits Tight To The Body
- •Drop Down Step Position At Each Door
- •Expanded Sure Grip Step Plate
- •Textured Black Over OEM Style E-Coat Primer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.75 Oz., PK50 (AW075)
- HYGRADE Carburetor Repair Kit, 1202 (1202)
- ILC Replacement for HONDA 31210-ZE3-0130 STARTER (31210-ZE3-0130 STARTER)
- GROTE Straight Battery Terminal, Bolt, Lead, PK2 (82-9132)
- N-FAB 07-18 WRANGLER JK 4DR NERF STEP(W2W)TEXTURED FINISH (J0764)
- N-FAB With Drop Down Steps Angular Style Straight Textured Powder Coated Black Steel Without End Caps (EXD15QC-TX)
- N-FAB Round Tube Black Textured Powder Coat Steel Compatible With Detachable Steps (F214BRKRS4)
- N-FAB TOYOTA, 07-19 TUNDRA CREWMAX 5.6' (707418612)
- N-FAB With Drop Down Steps 3 Round Bent Textured Powder Coated Matte Black Stainless Steel (HPC1971QC-TX)
- LIPPERT SOLID STANCE STEP KIT RETAIL PACKAGED (2020109777)
- WESTIN AUTOMOTIVE DRIVER SIDE END CAP FOR SURE GRIP BOARD (80-0220)
- N-Fab Running Boards, Nerf Bars & Steps