Shop All Running Boards, Nerf Bars & Steps
N-Fab
FULL LENGTH NERF STEP RS BAR, 2 IN.
Mfr # 518416612
Zoro # G510951615
product price: $460.59
/ea
Free Shipping & Returns
Not eligible for select promotions
$460.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Shape Round
- Mounting - Nerf Bar Rocker Panel
- Shape - Nerf Bar Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N-Fab
- MFR # 518416612
- Zoro # G510951615
- UPC # 843206125500
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 2 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black |
Shape | Round |
Mounting - Nerf Bar | Rocker Panel |
Shape - Nerf Bar | Curved |
Finish | Textured Powder Coated |
Includes | Yes - Direct-Fit Type |
Weight Capacity | 465 Pound |
Step Type | With Drop Down Steps |
Pads Per Bar | 2 |
End Cap Type | Without End Caps |
Description
With Drop Down Steps, 2 Inch Round Bent, Black Textured Powder Coated, Steel, Without End Caps, Rocker Panel Mount
- •Rocker Panel Mount
- •2 Inch Main Tube Fits Tight To The Body
- •Drop Down Step Position At Each Door
- •Expanded Sure Grip Step Plate
- •Textured Black Over OEM Style E-Coat Primer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO High Output Direct Drive Compressor, 12V (808-C)
- DONALDSON Air Filter, Primary Finned, P181054 (P181054)
- ZEROSTART Silicone Pad, Adhesive - 1000W, 240V, 8.4A - 6in. 15.3 Cm X 10-3/4in. 27.3 Cm Csa/Ce (3400085)
- VICTRON ENERGY Lynx Distributor (LYN060102000)
- N-FAB Round Tube Black Textured Powder Coat Steel Compatible With Detachable Steps (F214BRKRS4)
- N-FAB With Drop Down Steps 3 Round Bent Textured Powder Coated Matte Black Stainless Steel (HPC1971QC-TX)
- N-FAB 07-18 WRANGLER JK 4DR NERF STEP(W2W)TEXTURED FINISH (J0764)
- N-FAB TOYOTA, 07-19 TUNDRA CREWMAX 5.6' (707418612)
- N-FAB With Drop Down Steps Angular Style Straight Textured Powder Coated Black Steel Without End Caps (EXD15QC-TX)
- GO RHINO HItch Mount Fits 2 Receivers Raptor Style Flat Step 18 Width Non Extendable (RB620ST)
- CATERPILLAR 350Lb Deluxe Truck/Suv Tire Step (980556)
- N-Fab Automotive Exterior Accessories