Shop All Running Boards, Nerf Bars & Steps
N-Fab
FORD, 15-19 F-150, 17-20 SUPERDUTY
Mfr # 315418512
Zoro # G910951642
product price: $460.59
/ea
Free Shipping & Returns
Not eligible for select promotions
$460.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Nerf Bar Rocker Panel
- Diameter 2 Inch
- Includes Yes - Direct-Fit Type
- Material Steel
- Weight Capacity 465 Pound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N-Fab
- MFR # 315418512
- Zoro # G910951642
- UPC # 843206125777
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 2 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Mounting - Nerf Bar | Rocker Panel |
Includes | Yes - Direct-Fit Type |
Material | Steel |
Weight Capacity | 465 Pound |
Finish | Textured Powder Coated |
Shape - Nerf Bar | Curved |
Color | Black |
Shape | Round |
Step Type | With Drop Down Steps |
Pads Per Bar | 2 |
End Cap Type | Without End Caps |
Description
With Drop Down Steps, 2 Inch Round Bent, Black Textured Powder Coated, Steel, Without End Caps, Rocker Panel Mount
- •Rocker Panel Mount
- •2 Inch Main Tube Fits Tight To The Body
- •Drop Down Step Position At Each Door
- •Expanded Sure Grip Step Plate
- •Textured Black Over OEM Style E-Coat Primer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 29005 Swivel Tongue Jack (29005)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 3/8 Inch Diameter (SC38B)
- GARMIN GMS 10 Networking Port Expander (0100035100)
- BALDWIN FILTERS Air Filter, 2-3/8 x 8-15/32 in. (PA2535)
- N-FAB With Drop Down Steps Angular Style Straight Textured Powder Coated Black Steel Without End Caps (EXD15QC-TX)
- N-FAB Round Tube Black Textured Powder Coat Steel Compatible With Detachable Steps (F214BRKRS4)
- N-FAB 07-18 WRANGLER JK 4DR NERF STEP(W2W)TEXTURED FINISH (J0764)
- N-FAB With Drop Down Steps 3 Round Bent Textured Powder Coated Matte Black Stainless Steel (HPC1971QC-TX)
- N-FAB TOYOTA, 07-19 TUNDRA CREWMAX 5.6' (707418612)
- DEE ZEE 19-C RAM 1500/20-C 2500/3500HD HEX SERIES SIDE STEP BRACKET KIT (DZ66337)
- WESTIN AUTOMOTIVE 19-C SILVERADO/SIERRA 1500/20-C SILVERADO/SIERRA 2500/3500 REG CAB BLACK PRO TRAXX 4 OVAL NERF BARS (21-24115)
- N-Fab Automotive Exterior Accessories