Shop All Disposable Gloves
N-Dex
Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green
Mfr # GLV2004XL
Zoro # G4927986
product price: $76.95
/pk 100, $0.77/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Color Green
- Material Nitrile
- Palm Thickness 4.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N-Dex
- MFR # GLV2004XL
- Zoro # G4927986
- UPC # 848109034775
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9.5 in |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Green |
Material | Nitrile |
Palm Thickness | 4.00 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, White, S, PK25 (26W794)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH3X0006G1)
- PUREFLO Filter Cover (PF3000-03-072)
- GMS GMS: Small format IC padlock, 2 wide, 4 shackle, less cylinder (GMS-ICP2004)
- N-DEX Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (GLV2004S)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, M, 100 PK, Blue (SA6608)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Burgundy (FP-N-100-XS-BRG)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (36VP36)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, XL, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-XL)
- N-Dex Gloves & Hand Protection