Nbone 113017 Puppy Teething Rings In Pumpkin; Pack - 6
Mfr # 67511301
Zoro # G603778617
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N-Bone
- MFR # 67511301
- Zoro # G603778617
- UPC # 657546113017
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Growing new teeth is tough work and it makes for some sore gums. Sore gums and a strong urge to chew while cutting new teeth can turn your precious puppy into a whirlwind of destruction. N-Bone Puppy Teething Rings are easy for floppy puppy paws to hold onto and provide a soothing and appropriate outlet for chewing. Formulated with DHA and calcium to support your puppy's unique nutritional needs, our delicious pumpkin flavored rings are pliable and won't damage immature teeth.
Features- Puppy Teething Rings In Pumpkin.
- Helps Relieve Pain and Soreness from Teething.
- With Added Calcium for Healthy Teeth and Bones.
- Fortified with DHA Omega 3 Fatty Acids.
- Edible and Digestible.
- No Plastic, Nylon, or Rubber.
- Delicious Pumpkin Flavor.
- Pack - 6.
- Dimension - 6.63 x 2 x 2 in.
- Item Weight - 0.84 lbs.
Rice Flour, Gelatin, Vegetable Glycerin, Water, Pumpkin, Natural Pumpkin Flavor, Oat Fiber, Calcium Carbonate, Sweet Potatoes, Cranberries, Citric Acid (a Preservative), Brewers Dried Yeast, Cinnamon, Fennel, Algae Meal, Turmeric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tall Fuel/Gas Cap Fits John Deere Models: M, MC, MT, MI, 40, 320, 420 (AM3892T)
- ORBIT CUT-OFF RISER 3/4 X 4"" (37056)
- UNION TOOLS Snow Shovel, Poly Blade Material, 24" Blade Width (1630400)
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5222-TARP)
- N-BONE N-bone 67570123 Dog Quado Bacon; Medium (67570123)
- COLES WILD BIRD PRODUCTS Cole'S Blue Ribbon Blend Blended Bird Food, 10 Lb Bag (BR10)
- C & S PRODUCTS CO C & S Products Peanut Delight Suet Dough Plug 12 Ounces - CS12680 (C&38166)
- BUDDEEZ Buddeez 103170 Trip & Treat on the Go Pet Treat Containers - Pack of 2 (103170)
- NOTHIN TO HIDE Fieldcrest Farms Peanut Butter Grain Free Chews For Dogs 10 pk (170)
- WILDGAME INNOVATIONS Acorn Rage Salt and Mineral Block, 4 lb (WLD031)
- CADET Rawhide Twist Sticks 5 inches 100Pcs (C00216)
- N-Bone Pet & Animal Food & Treats