Shop All Hot Melt Adhesives
Myxohome
Yellow Glue sticks for Hot Glue Gun (0.3 in / 7mm), 12PK
Mfr # XOH-CON-GLU-HOT-0220x12
Zoro # G005372246
product price: $2.79
/pk 12, $0.23/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myxohome
- MFR # XOH-CON-GLU-HOT-0220x12
- Zoro # G005372246
- Country of Origin Unknown
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 455 Series, Light Yellow/Cloudy, 7 oz, Tube (135258)
- 3M 3M 5952 VHB Tape 0.5" x 5yd, Black, 45 mil (5952)
- NEWBORN Epoxy Applicator, Black/Blue/Silver, 1:1, 2:1, 4:1 Mixing Ratio (830A30)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON GREEN (1265018)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902600)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- 3M Epoxy Adhesive, Clear, 5/8 in Dia, 8 in L, 25 sec Begins to Harden, 154 PK (3779)
- SUREBONDER Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 300 PK (711R15-25P)
- SUREBONDER .27 in. D X 4 in. L All Purpose Mini Glue Sticks Clear, 25PK (DT-25)
- TOLSEN 12pc Hot Melt Glue Stick Set Size: 4 (79110)
- Myxohome Hot Melt Adhesives