Shop All Hot Melt Adhesives
Myxohome
Red Glue sticks for Hot Glue Gun (0.3 in / 7mm), 12PK
Mfr # XOH-CON-GLU-HOT-0210x12
Zoro # G805372422
product price: $2.99
/pk 12, $0.25/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myxohome
- MFR # XOH-CON-GLU-HOT-0210x12
- Zoro # G805372422
- Country of Origin Unknown
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Black |
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN All Purpose Pipe Dope 1/4 pt. (02035)
- ECLECTIC PRODUCTS 6 Oz Oak Teak Famowood Solvent Based Original Wood Filler (36141128)
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVF1)
- 3M 3M 4646 VHB Tape 1" x 2", Dark Gray, 25 mil, 100PK (4646)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- MYXOHOME Clear Glue sticks for Hot Glue Gun (0.3 in / 7mm), 12PK (XOH-CON-GLU-HOT-0110x12)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X753)
- ADTECH Glue Stick, White, 1/2 in Dia, 10 in L, 85 PK (501-110-5)
- SUREBONDER Hot Glue Sticks, Clear, 10 in, 8 PK (H-810R)
- FPC Glue Stick, Clear, 1125 PK (725R4-25P)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3792 Q)
- Myxohome Hot Melt Adhesives