Shop All Hot Melt Adhesives
Myxohome
Pink Glue sticks PLUS Hot Glue Gun (0.3 in / 7mm), 24PK
Mfr # XOH-CON-GLU-HOT-9020x24
Zoro # G705369508
product price: $5.55
/pk 24, $0.23/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myxohome
- MFR # XOH-CON-GLU-HOT-9020x24
- Zoro # G705369508
- Country of Origin Unknown
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Black |
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEETROCK Joint Compound, 18 lb, Natural (384211)
- GE Max Flex 5000 GE23895 Acrylic Urethane Caulk, White, 48 hr Curing, 15 to 158 deg F, 101 oz Tube (2737292)
- 3M 3M 4910 VHB Tape 1" x 2", Clear, 40 mil, 100PK (4910)
- AVERY Spray Gel, Orange, 24 fl oz (100)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- SUREBONDER 711R510 10'' x 7/16'' High Temp Tan Glue Stick, 90PK (606711R510)
- GORILLA GLUE Gorilla Glue Sticks, 4 in, 30Pk (3033002)
- SAFETY SPEED Epoxy Adhesive, Clear, Not Applicable Dia, Not Applicable L, 10 to 15 min Begins to Harden (EZ-GLUE)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 25 sec Begins to Harden, 450 PK (735R10)
- 3M Polygun Ae Ii Glue Sticks Tan Sold Per Pound (3750 AE)
- STANLEY DualMelt™ Glue Sticks, 4 in, Pack of 24 (GS20DT)
- Myxohome Hot Melt Adhesives