Shop All Hot Melt Adhesives
Myxohome
Green Glue sticks PLUS Hot Glue Gun (0.3 in / 7mm), 24PK
Mfr # XOH-CON-GLU-HOT-9023x24
Zoro # G605369516
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Myxohome
- MFR # XOH-CON-GLU-HOT-9023x24
- Zoro # G605369516
- Country of Origin Unknown
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | White |
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC-XTREME 9 oz. Gray Joint and Crack Filler (092507)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 36 PK (NOZZLE)
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.7 oz, Tube (135471)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Green (5FVG1)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 50 to 60 sec Begins to Harden, 30 PK (23X756)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 25 sec Begins to Harden, 495 PK (3779)
- 3M Epoxy Adhesive, Gray, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 528 PK (3748 TC)
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- SUREBONDER Glue Stick, Clear, 450 PK (701R10)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 35 to 50 sec Begins to Harden, 6 PK (23X757)
- Myxohome Hot Melt Adhesives