Shop All Hot Melt Adhesives
Myxohome
Clear Glue sticks PLUS Hot Glue Gun (0.3 in / 7mm), 24PK
Mfr # XOH-CON-GLU-HOT-9011x24
Zoro # G205368735
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Myxohome
- MFR # XOH-CON-GLU-HOT-9011x24
- Zoro # G205368735
- Country of Origin Unknown
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Clear |
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roof Leak Repair, 10.1 oz, Cartridge, Black (HE209GR004)
- FLEX SEAL Liquid 1 Gallon Clear (FSLFSCLRR01)
- FLEX SEAL Leak Sealer, 32 oz, Rubber Base, Gray (LFSGRYR32)
- DAP 1 Gallon White All Purpose Vinyl Spackle Interior-Exterior 12133 (DA309720)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- 3M Plastic Adhesive, clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3764)
- 3M Holt-melt Adhesive, 3762LM-Q-5/8-8 (3762LM-Q-5/8-8)
- GORILLA GLUE 4 in. Full Hot Glue Sticks (GO570032)
- 3M Hot Melt Adhesive, Clear, Diameter 1/2 in, Length 10 in, PK 11 (3750AE-CLEAR)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 10 sec Begins to Harden, 450 PK (711R10)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 45 sec Begins to Harden, 242 PK (3747)
- Myxohome Hot Melt Adhesives