Shop All Hot Melt Adhesives
Myxohome
Clear Glue sticks for Hot Glue Gun (0.3 in / 7mm), 12PK
Mfr # XOH-CON-GLU-HOT-0110x12
Zoro # G405371993
product price: $2.15
/pk 12, $0.18/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue Glitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myxohome
- MFR # XOH-CON-GLU-HOT-0110x12
- Zoro # G405371993
- Country of Origin Unknown
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Blue Glitter |
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Blue UV Painters Masking Tape (2"x60Yds) (BUV2X60)
- DAP 5 lb. Gray Quick Plug Hydraulic Cement (14086)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- 3M Black Super Weatherstrip and Gasket Adhesive, 08008, 5 fl oz, Tube (7000045523)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- MASTER APPLIANCE Shoe Repair Glue, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35413)
- WESTWARD Wood Glue, Honey Cream, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X758)
- GORILLA GLUE High Strength Hot Glue Sticks 30 pc (3033002)
- SUREBONDER 0.27 in. D X 4 in. L Cool Shot Mini Glue Sticks Clear , 15PK (CS-15)
- CREATIVITY STREET Glue Stick, Clear, 200 PK (PAC3358)
- WESTWARD Hot Melt Glue Sticks, 7/16 in Dia, 10 in L, Clear, 100 PK (4YR50)
- Myxohome Hot Melt Adhesives