Shop All Hot Melt Adhesives
Myxohome
Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 240PK
Mfr # XOH-CON-GLU-HOT-9031x240
Zoro # G505369791
product price: $48.85
/pk 240, $0.20/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myxohome
- MFR # XOH-CON-GLU-HOT-9031x240
- Zoro # G505369791
- Country of Origin Unknown
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Clear |
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Double Side Foam Mounting Tape, 1 in W Thick, Transparent, 1 Pk (6036002)
- OATEY Cement, Low VOC, 8 oz., Orange (31129)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Black, Silicone RTV Rubber Base (99180523)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Low Density, 1/2 in x 43 ft, White (26135)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902700T)
- TOLSEN 12pc Hot Melt Glue Stick Set Size: 4 (79110)
- SUREBONDER 0.27 in. D X 4 in. L Cool Shot Mini Glue Sticks Clear , 15PK (CS-15)
- STANLEY Wood Glue, Yellow, 1/4 in Dia, 4 in L, Not Specified Begins to Harden, 24 PK (GS10DT)
- 3M Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3762)
- SUREBONDER Epoxy Adhesive, Clear, 5/8 in Dia, 10 in L, 5 sec Begins to Harden, 53 PK (Q601-5P)
- Myxohome Hot Melt Adhesives