Shop All Hot Melt Adhesives
Myxohome
Black Glue sticks for Hot Glue Gun (0.3 in / 7mm), 48PK
Mfr # XOH-CON-GLU-HOT-0150x48
Zoro # G605372271
product price: $8.99
/pk 48, $0.19/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myxohome
- MFR # XOH-CON-GLU-HOT-0150x48
- Zoro # G605372271
- Country of Origin Unknown
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Black |
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, Black, 1 Component (P30251)
- QUIKRETE GAL Acrylic Concre Seal (8730-02)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (2102986)
- SIKARPORATION 10OZ Concrete Fix (515318)
- MYXOHOME Clear Glue sticks for Hot Glue Gun (0.3 in / 7mm), 12PK (XOH-CON-GLU-HOT-0110x12)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- SUREBONDER Glue Stick, Clear, 565 PK (725M54)
- ATLAS COPCO 230V 1000W 400BAR 16MM 5M HOT MELT GLUE HOSE (80433.000355)
- SUREBONDER Glue Stick, Tan, 450 PK (725R10BLACK)
- 3M Epoxy Adhesive, Off-White, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3792)
- 3M Epoxy Adhesive, Clear, 5/8 in Dia, 8 in L, 25 sec Begins to Harden, 154 PK (3779)
- Myxohome Hot Melt Adhesives