Shop All Hot Melt Adhesives
Myxohome
Black Glue sticks for Hot Glue Gun (0.3 in / 7mm), 24PK
Mfr # XOH-CON-GLU-HOT-0150x24
Zoro # G805372279
product price: $4.85
/pk 24, $0.20/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myxohome
- MFR # XOH-CON-GLU-HOT-0150x24
- Zoro # G805372279
- Country of Origin Unknown
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | Black |
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tape, 218 Fineline, Grn, 2x60yd, 4.7mil, PK24 (218)
- 3M 3M Scotchcal Application Squeegee 71602, Gold, 5/Set, 5PK (7000130061)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Copper, Temp Range 700 °F (99230)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- SUREBONDER Epoxy Adhesive, Green, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 450 PK (725R10-25P)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 53 PK (Q725-5P)
- FASTENMASTER Hot Melt Adhesive, Yellow, 1/2 in Dia, 10 in L, 40 sec Begins to Harden, 18 PK (FMFLEX40)
- SUREBONDER Glue Stick, Clear, 2825 PK (725M4)
- 3M SCOTCH-WELD Epoxy Adhesive, Gray, 5/8 in Dia, 8 in L, 165 PK (GL3M3792)
- SUREBONDER GLUE STICKS WHITE 0.44in. (WS-12)
- Myxohome Hot Melt Adhesives