Shop All Hot Melt Adhesives
Myxohome
Black Glue sticks for Hot Glue Gun (0.3 in / 7mm), 12PK
Mfr # XOH-CON-GLU-HOT-0150x12
Zoro # G305372281
product price: $2.79
/pk 12, $0.23/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Glitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myxohome
- MFR # XOH-CON-GLU-HOT-0150x12
- Zoro # G305372281
- Country of Origin Unknown
- Category Hot Melt Adhesives
Details
Item | Glue Stick |
Color | White Glitter |
Description
MyXOHome mini glue sticks are suitable for both high and low temperature glue guns. The versatile glue sticks bonds plastic, wood, leather, foam, PVC, paper, ribbon, fabric and aluminum together in just 20 seconds! Set work pieces quickly, make small household repairs, handle arts and crafts and much more with MyXOHome mini glue sticks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Contact Cement, Black, Tube (84145)
- HARBOR RESCUE TAPE 1 in. X 12' BLK (RT12012BBL)
- INTERTAPE 513 NAT 12MMX54.8M IPG-IPG 72 (87221)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3738)
- SUREBONDER Wallcovering Adhesive, clear, 7/16 in Dia, 10 in L, 1 min Begins to Harden, 450 PK (925R10)
- GORILLA GLUE Full Hot Glue Sticks, 8 in, 20 ct (GO570031)
- ARROW FASTENER 4 In. Standard Clear Slow Set Hot Melt Glue, 24PK (BSS6-4)
- 3M Epoxy Adhesive, Gray, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 528 PK (3748 TC)
- ADTECH Glue Stick, White, 1/2 in Dia, 10 in L, 85 PK (501-110-5)
- Myxohome Hot Melt Adhesives