Shop All Jobsite Boxes
Myton Industries
Storage Cart, Yellow, 45 in W x 30 in D x 34 in H
Mfr # SC4534-H5 YEL
Zoro # G9835926
product price: $1,117.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,117.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 45 in
- Depth 30 in
- Height 34 in
- Jobsite Box Product Grouping Jobsite Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myton Industries
- MFR # SC4534-H5 YEL
- Zoro # G9835926
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 45 in |
Depth | 30 in |
Height | 34 in |
Overall Length | 30 in |
Overall Height | 34 in |
Overall Width | 45 in |
Outside Width | 45 in |
Outside Length | 30 in |
Outside Height | 34 in |
Caster Size | 5" |
Overall LxWxH | 30 in x 45 in x 34 in |
Caster Wheel Diameter | 5 in |
Description
Storage Cart, Color Yellow, Handle Style Spring Loaded, Material Plastic, Overall Height 34 in, Overall Width 45 in, Overall Length 30 in, Volume Capacity 112.2 gal, Weight Capacity 850 lb, Mobility Mobile, Caster Type (4) Swivel, Caster Wheel Diameter 5 in, Closure Type Padlock, Lid Type Hinged, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Impact Socket (SID22121)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (10E908)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-A-PZDX-5PK)
- MYTON INDUSTRIES Storage Cart, Blue, 45 in W x 30 in D x 34 in H (SC4534-H5 BLUE)
- MYTON INDUSTRIES Storage Cart, Green, 45 in W x 30 in D x 34 in H (SC4534-H5 GRN)
- MYTON INDUSTRIES Storage Cart, Brown, 45 in W x 30 in D x 34 in H (SC4534-H5 BROWN)
- KNAACK Model 139 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 59.4 cu ft (139)
- KNAACK Model 91 STORAGEMASTER Piano-Style Jobsite Box, Tan, 72" W x 30" D x 49" H (91)
- GREENLEE Jobsite Chest, Green, 42 in W x 20 in D x 20 in H (2142)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 36 in W x 20 in D x 27-1/2 in H (2-652990)
- Myton Industries Jobsite Boxes