Shop All Jobsite Boxes
Myton Industries
Storage Cart, Red, 45 in W x 30 in D x 34 in H
Mfr # SC4534-H5 RED
Zoro # G9839602
product price: $940.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 45 in
- Depth 30 in
- Height 34 in
- Jobsite Box Product Grouping Jobsite Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myton Industries
- MFR # SC4534-H5 RED
- Zoro # G9839602
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 45 in |
Depth | 30 in |
Height | 34 in |
Overall Length | 30 in |
Overall Height | 34 in |
Overall Width | 45 in |
Outside Width | 45 in |
Outside Length | 30 in |
Outside Height | 34 in |
Caster Size | 5" |
Caster Wheel Diameter | 5 in |
Overall LxWxH | 30 in x 45 in x 34 in |
Description
If you are a professional, this Myton Industries Jobsite Box is the perfect solution for storing your tools. It has a large storage capacity and can be wheeled around with ease. The cart has a 15 cu ft storage capacity, making it ideal for holding all your tools in one place. With its overall length of 45 in., overall width of 30 in., and height of 34 in., the cart will easily fit into most vehicles. The red polyethylene material means that this jobsite box is both durable and resistant to corrosion. You can wheel it around on swivel casters, which makes it convenient to move. This Myton Industries Jobsite Box is an essential tool for any professional's workstation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/4" C Collared Keyway Bushing (2006-1318)
- PERFORMANCE TOOL 3/8 In Dr. Socket 8Mm, W38208 (W38208)
- MALCO Malco SEK1 USA Made 10 Piece Screw Extractor Kit (SEK1)
- WESTWARD Nut Driver, Metric, Hollow Round, 10.0mm (401L46)
- MYTON INDUSTRIES Storage Cart, Brown, 45 in W x 30 in D x 34 in H (SC4534-H5 BROWN)
- MYTON INDUSTRIES Storage Cart, Green, 45 in W x 30 in D x 34 in H (SC4534-H5 GRN)
- MYTON INDUSTRIES Storage Cart, Blue, 45 in W x 30 in D x 34 in H (SC4534-H5 BLUE)
- BETTER BUILT Piano-Style Jobsite Box, Gray, 60 in W x 30 in D x 49 in H (2089-BB)
- CRESCENT JOBOX Heavy-Duty Jobsite Cabinet, High-Strength Shelf Storage, 60" W x 24" D x 60" H (1-694990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 72 in W x 24 in D x 30-3/4 in H (2-658990)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- Myton Industries Jobsite Boxes