Shop All Bulk Containers
Myton Industries
Orange Ribbed Wall Container, Plastic, 14 cu ft Volume Capacity
Mfr # MTE-1XLORANGE
Zoro # G7698887
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Load Capacity 400 lb
- Material Plastic
- Overall Length 41 in
- Overall Height 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Myton Industries
- MFR # MTE-1XLORANGE
- Zoro # G7698887
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 41 in |
Overall Height | 26 1/2 in |
Overall Width | 28 in |
Top Inside Length | 37 in |
Bottom Inside Length | 36 in |
Inside Height | 24 1/2 in |
Top Inside Width | 25 in |
Bottom Inside Width | 23 1/2 in |
Description
Ribbed Wall Container, Color Orange, Fork Entry 2-Way Entry, Fork Pockets Yes, Mobility Stationary, Overall Height 26 1/2 in, Overall Length 41 in, Overall Width 28 in, Stackable Yes, Volume Capacity 14 cu ft, Weight Capacity 400 lb, Includes Lid Yes, Bottom Inside Length 36 in, Bottom Inside Width 23 1/2 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished, Handle Style Rope, Inside Height 24 1/2 in, Lid Type Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- ZORO SELECT Drum Lock, Plug-N-Lok, 3/4 In. (PNL75)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE6)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- VESTIL Blue Container, Plastic (MULTI-C)
- Myton Industries Bulk Containers