Shop All Bulk Containers
Myton Industries
Orange Bulk Container, Plastic, 8.7 cu ft Volume Capacity
Mfr # MTW-1ORANGE
Zoro # G7735034
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Overall Width 26 1/2 in
- Volume Capacity 8.7 cu ft
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Myton Industries
- MFR # MTW-1ORANGE
- Zoro # G7735034
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 43 in |
Overall Height | 24 in |
Overall Width | 26 1/2 in |
Bottom Inside Length | 36 1/2 in |
Top Inside Width | 23 in |
Inside Height | 18 1/2 in |
Inside Width | 20 1/2 in |
Top Inside Length | 38 1/2 in |
Bottom Inside Width | 20 1/2 in |
Inside Length | 36 1/2 in |
Description
Bulk Container, Color Orange, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 24 in, Overall Length 43 in, Overall Width 26 1/2 in, Stackable Yes, Stacking Capacity 350 lbs., Volume Capacity 8.7 cu ft, Weight Capacity 350 lb, Includes Lid Yes, Bottom Inside Length 36 1/2 in, Bottom Inside Width 20 1/2 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HWG4SC8478-4CL)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 16.5 cu ft Volume Capacity (4LMA9)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 8.7 cu ft Volume Capacity (4LMD2)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD3)
- MYTON INDUSTRIES Blue Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1BLUE)
- TOPPER INDUSTRIAL Telegray 2 51018-X, Steel (51018-X)
- Myton Industries Bulk Containers