Shop All Bulk Containers
Myton Industries
Orange Bulk Container, Plastic, 16.5 cu ft Volume Capacity
Mfr # S0-5524-2ORANGE
Zoro # G7734903
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Load Capacity 650 lb
- Material Plastic
- Overall Length 55 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myton Industries
- MFR # S0-5524-2ORANGE
- Zoro # G7734903
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 55 in |
Overall Height | 24 in |
Overall Width | 30 in |
Bottom Inside Length | 53 in |
Inside Length | 53 in |
Top Inside Length | 53 in |
Bottom Inside Width | 28 in |
Top Inside Width | 28 in |
Inside Width | 28 in |
Inside Height | 18 in |
Description
Bulk Container, Color Orange, Fork Entry 2-Way Entry, Overall Height 24 in, Overall Length 55 in, Overall Width 30 in, Stackable Yes, Stacking Capacity 120 lb, Volume Capacity 16.5 cu ft, Weight Capacity 650 lb, Includes Lid Yes, Bottom Inside Length 53 in, Bottom Inside Width 28 in, Finish Smooth Wall, Inside Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW93)
- LEWISBINS LEWISBins Divider Box NDC3080 22-3/8" x 17-3/8" x 8", Gray (NDC3080 Grey)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 gal, 17.31" x 20.5" x 12.25", Clear/Blue (42L CL)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2213A-LU-95)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-1XLBLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD3)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 8.7 cu ft Volume Capacity (4LMD2)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1ORANGE)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- ENPAC Yellow Tote with Wheels Kit 42" H (1531-YE)
- Myton Industries Bulk Containers