Shop All Bulk Containers
Myton Industries
Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity
Mfr # MTH-3GRAY
Zoro # G9806343
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 600 lb
- Material Plastic
- Overall Height 42 in
- Overall Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Myton Industries
- MFR # MTH-3GRAY
- Zoro # G9806343
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 42 in |
Overall Height | 42 in |
Overall Width | 34 in |
Top Inside Length | 39 in |
Bottom Inside Width | 29 in |
Inside Height | 36 in |
Top Inside Width | 31 in |
Bottom Inside Length | 37 in |
Description
Ribbed Wall Container, Color Gray, Fork Entry 2-Way Entry, Fork Pockets Yes, Mobility Stationary, Overall Height 42 in, Overall Length 42 in, Overall Width 34 in, Stackable Yes, Volume Capacity 23 cu ft, Weight Capacity 600 lb, Includes Lid Yes, Bottom Inside Length 37 in, Bottom Inside Width 29 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished, Handle Style Rope, Inside Height 36 in, Lid Type Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, Zinc Plated, Dia 2 In (VGRS200ZB)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- SALSBURY INDUSTRIES 4 Tier Metal Locker, 54"Wx78"Hx21"D, 12 Door, Gray, Unassembled (18-54361GY-U)
- FLOW WALL Hook and Panel Starter Set, White (FWS-4812-6WB11)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- MYTON INDUSTRIES Blue Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1BLUE)
- MYTON INDUSTRIES Bulk Ship Container, 6.5 cubic ft., 350lb. capacity, GRY (MTA-2 GRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- SHIP SHAPE White Bulk Container, Plastic, 32 cu ft Volume Capacity (P390-NAT)
- Myton Industries Bulk Containers