Shop All Bulk Containers
Myton Industries
Gray Bulk Container, Plastic, 7 cu ft Volume Capacity
Mfr # MT0-1GRAY
Zoro # G7731062
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 19 in
- Overall Width 22 1/2 in
- Volume Capacity 7 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myton Industries
- MFR # MT0-1GRAY
- Zoro # G7731062
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 51 1/2 in |
Overall Height | 19 in |
Overall Width | 22 1/2 in |
Inside Length | 46 1/2 in |
Bottom Inside Length | 46 1/2 in |
Top Inside Width | 19 in |
Top Inside Length | 48 in |
Bottom Inside Width | 17 1/4 in |
Inside Width | 17 1/4 in |
Inside Height | 15 in |
Description
Bulk Container, Color Gray, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 19 in, Overall Length 51 1/2 in, Overall Width 22 1/2 in, Stackable Yes, Stacking Capacity 350 lbs., Volume Capacity 7 cu ft, Weight Capacity 350 lb, Includes Lid Yes, Bottom Inside Length 46 1/2 in, Bottom Inside Width 17 1/4 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Metal J Hook for Slatwall & Pegboard, PK20 (700022)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (4LMC7)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD5)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906033)
- Myton Industries Bulk Containers