Shop All Bulk Containers
Myton Industries
Gray Bulk Container, Plastic, 16.5 cu ft Volume Capacity
Mfr # 4LMA9
Zoro # G7731053
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 650 lb
- Material Plastic
- Overall Height 24 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Myton Industries
- MFR # 4LMA9
- Zoro # G7731053
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 55 in |
Overall Height | 24 in |
Overall Width | 30 in |
Top Inside Length | 53 in |
Top Inside Width | 28 in |
Bottom Inside Width | 28 in |
Inside Height | 18 in |
Bottom Inside Length | 53 in |
Inside Width | 28 in |
Inside Length | 53 in |
Description
Bulk Container, Color Gray, Fork Entry 2-Way Entry, Fork Pockets Yes, Mobility Stationary, Overall Height 24 in, Overall Length 55 in, Overall Width 30 in, Stackable Yes, Stacking Capacity 650 lbs., Volume Capacity 16.5 cu ft, Weight Capacity 650 lb, Includes Lid Yes, Bottom Inside Length 53 in, Bottom Inside Width 28 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished, Inside Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Container, Attached Lid, 18 Gallon (66497CLDGN)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- ZORO SELECT Drum Liner, Round Head, 40inH, 4 mil, PK100 (35KT77)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 8.7 cu ft Volume Capacity (4LMD2)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTD-2BLACK)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- Myton Industries Bulk Containers