Shop All Bulk Containers
Myton Industries
Gray Bulk Container, Plastic, 14 cu ft Volume Capacity
Mfr # MTE-2LGRAY
Zoro # G9004712
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 26 1/2 in
- Overall Width 28 in
- Volume Capacity 14 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myton Industries
- MFR # MTE-2LGRAY
- Zoro # G9004712
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 41 in |
Overall Height | 26 1/2 in |
Overall Width | 28 in |
Top Inside Width | 25 in |
Bottom Inside Width | 23 1/2 in |
Inside Length | 35 in |
Inside Width | 22 1/4 in |
Inside Height | 24 1/2 in |
Bottom Inside Length | 36 in |
Top Inside Length | 37 in |
Description
Bulk Container, Color Gray, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 26 1/2 in, Overall Length 41 in, Overall Width 28 in, Stackable Yes, Stacking Capacity 500 lbs., Volume Capacity 14 cu ft, Weight Capacity 500 lb, Includes Lid Yes, Bottom Inside Length 36 in, Bottom Inside Width 23 1/2 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panels and Doors, 15 Series, PR (4468)
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- WONDERLINER Con-Tact Grip Premium 4 ft. L X 18 in. W Black Non-Adhesive Shelf Liner (04F-C6U51-06)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-4824S-3W)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (4LMC7)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 16.5 cu ft Volume Capacity (S0-5524-2ORANGE)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD3)
- DURASTAR Wire Container, Outside 32WX40LX34.5H, Mesh 2*2", W/ Caster Pads, 5x2 Swv (D324028S4EV-TS-5"PTU)
- Myton Industries Bulk Containers