Shop All Bulk Containers
Myton Industries
Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity
Mfr # MTW-1BLACK
Zoro # G7735043
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Width 26 1/2 in
- Volume Capacity 8.7 cu ft
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myton Industries
- MFR # MTW-1BLACK
- Zoro # G7735043
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 43 in |
Overall Height | 24 in |
Overall Width | 26 1/2 in |
Top Inside Length | 38 1/2 in |
Bottom Inside Width | 20 1/2 in |
Bottom Inside Length | 36 1/2 in |
Top Inside Width | 23 in |
Inside Height | 18 1/2 in |
Inside Length | 36 1/2 in |
Inside Width | 20 1/2 in |
Description
Bulk Container, Color Black, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 24 in, Overall Length 43 in, Overall Width 26 1/2 in, Stackable Yes, Stacking Capacity 350 lbs., Volume Capacity 8.7 cu ft, Weight Capacity 350 lb, Includes Lid Yes, Bottom Inside Length 36 1/2 in, Bottom Inside Width 20 1/2 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (QUS955RD)
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132YL)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 8.7 cu ft Volume Capacity (4LMD2)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTH-3GRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-101)
- Myton Industries Bulk Containers