Shop All Bulk Containers
Myton Industries
Black Bulk Container, Plastic, 7 cu ft Volume Capacity
Mfr # MT02BLACK
Zoro # G7737457
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Width 22 1/2 in
- Volume Capacity 7 cu ft
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myton Industries
- MFR # MT02BLACK
- Zoro # G7737457
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 51 1/2 in |
Overall Height | 19 in |
Overall Width | 22 1/2 in |
Bottom Inside Width | 17 1/4 in |
Inside Length | 46 1/2 in |
Bottom Inside Length | 46 1/2 in |
Inside Height | 15 in |
Top Inside Length | 48 in |
Top Inside Width | 19 in |
Inside Width | 17 1/4 in |
Description
Bulk Container, Color Black, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 19 in, Overall Length 51 1/2 in, Overall Width 22 1/2 in, Stackable Yes, Stacking Capacity 550 lbs., Volume Capacity 7 cu ft, Weight Capacity 550 lb, Includes Lid Yes, Bottom Inside Length 46 1/2 in, Bottom Inside Width 17 1/4 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 10 Deep (AMG WS-1072)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Red (QED501RD)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX62)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTD-2BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1GRAY)
- MYTON INDUSTRIES Blue Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1BLUE)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1C)
- Myton Industries Bulk Containers