Shop All Bulk Containers
Myton Industries
Black Bulk Container, Plastic, 23 cu ft Volume Capacity
Mfr # MTH-3BLACK
Zoro # G9807314
product price: $247.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Width 34 in
- Volume Capacity 23 cu ft
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myton Industries
- MFR # MTH-3BLACK
- Zoro # G9807314
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 42 in |
Overall Height | 42 in |
Overall Width | 34 in |
Bottom Inside Width | 29 in |
Top Inside Width | 31 in |
Top Inside Length | 39 in |
Inside Height | 36 in |
Bottom Inside Length | 37 in |
Description
Bulk Container, Color Black, Fork Entry 2-Way Entry, Fork Pockets Yes, Mobility Stationary, Overall Height 42 in, Overall Length 42 in, Overall Width 34 in, Stackable Yes, Volume Capacity 23 cu ft, Weight Capacity 600 lb, Includes Lid Yes, Bottom Inside Length 37 in, Bottom Inside Width 29 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished, Handle Style Rope, Inside Height 36 in, Lid Type Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Green Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 GREEN)
- LOWELL Alum Flat Panel 3U (AFP-3)
- LORELL Wire Shelving, 4-shelf, Light-duty, 36"Wx14"Dx54"H, Silver (LLR70063)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120S)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTD-2BLACK)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 8.7 cu ft Volume Capacity (4LMD2)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1GRAY)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P333-ROY)
- Myton Industries Bulk Containers