Shop All Bulk Containers
Myton Industries
Black Bulk Container, Plastic, 23 cu ft Volume Capacity
Mfr # MTD-2BLACK
Zoro # G2120706
product price: $440.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Width 44 in
- Volume Capacity 23 cu ft
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myton Industries
- MFR # MTD-2BLACK
- Zoro # G2120706
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 44 in |
Overall Height | 29 1/2 in |
Overall Width | 44 in |
Top Inside Length | 39 in |
Bottom Inside Length | 37 in |
Inside Width | 40 in |
Top Inside Width | 38 1/2 in |
Inside Height | 24 in |
Bottom Inside Width | 36 1/2 in |
Inside Length | 40 in |
Description
Bulk Container, Color Black, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 29 1/2 in, Overall Length 44 in, Overall Width 44 in, Stackable Yes, Stacking Capacity 1200 lbs., Volume Capacity 23 cu ft, Weight Capacity 1,000 lb, Includes Lid Yes, Bottom Inside Length 37 in, Bottom Inside Width 36 1/2 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Comfort Grip Handle - 4", Black (S21SG4B)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (800XG6)
- ZORO SELECT Shelf Liner 72"x36", Black, 4PK (5GRK5)
- DURHAM MFG Small Compartment box, 16 opening, for small part storage (209-95)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-1XLBLACK)
- MYTON INDUSTRIES Bulk Ship Container, 6.5 cubic ft., 350lb. capacity, GRY (MTA-2 GRAY)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- Myton Industries Bulk Containers