Shop All Bulk Containers
Myton Industries
Black Bulk Container, Plastic, 16.5 cu ft Volume Capacity
Mfr # S0-5524-2BLACK
Zoro # G7734894
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 650 lb
- Material Plastic
- Overall Length 55 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myton Industries
- MFR # S0-5524-2BLACK
- Zoro # G7734894
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 55 in |
Overall Height | 24 in |
Overall Width | 30 in |
Bottom Inside Length | 53 in |
Inside Height | 18 in |
Top Inside Width | 28 in |
Inside Length | 53 in |
Inside Width | 28 in |
Bottom Inside Width | 28 in |
Top Inside Length | 53 in |
Description
Bulk Container, Color Black, Fork Entry 2-Way Entry, Overall Height 24 in, Overall Length 55 in, Overall Width 30 in, Stackable Yes, Stacking Capacity 120 lb, Volume Capacity 16.5 cu ft, Weight Capacity 650 lb, Includes Lid Yes, Bottom Inside Length 53 in, Bottom Inside Width 28 in, Finish Smooth Wall, Inside Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Coat Rack, 1 Shelf, 24 In W, Satin Aluminum (501-24SA)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Green (30260GREEN)
- 80/20 Catch Mount, Plate (2123)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 3" Part A Camlock Adapter (B700414)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1GRAY)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 8.7 cu ft Volume Capacity (4LMD2)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTH-3GRAY)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- ORBIS Black Bulk Container Lid, Plastic (CHDR3230 Cover)
- Myton Industries Bulk Containers