Shop All Carpet Extractors & Accessories
Mytee
HP120 Grand Prix Automotive Heated Corded Extractor
Mfr # 900HP120SS
Zoro # G111789556
product price: $3,445.99
/ea
Free Shipping & Returns
$3,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mytee
- MFR # 900HP120SS
- Zoro # G111789556
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Even the dirtiest vehicles are no match for the power of the Mytee HP120 Grand Prix Automotive heated corded extractor with 4'' stainless steel upholstery tool! With a powerful vacuum capable of sucking up to 100 CFM of air paired with a 120 PSI water pump this machine will extract dirt and grime from vehicle carpets and upholstery with ease. The diaphragm water pump forces water into soiled surfaces to loosen up any stuck on dirt or heavily soiled areas. The vacuum is powered by a single 3-stage motor with up to 130'' of water lift. This vacuum offers maximum suction and airflow for a speedier dry time and an overall cleaner surface.Included with this extractor is a stainless steel upholstery tool that is durable and great for detail work. The 1200W REAL HEAT water heating system raises the temperature of water up to 210 degrees Fahrenheit. This high temperature provides a much deeper cleaning potential and is ideal for especially dirty jobs. For user comfort a Heatguard hose wrap made of wetsuit material gives something cool to hold onto when using hot water. Even more impressively it produces this high temperature cleaning while only using one power cord! The 10 gallon capacity solution tank provides enough on-board solution to not have to make frequent trips back to the sink for a refill. A high drain valve makes emptying the recovery tank into a bucket a breeze.This extractor is designed ergonomically with waist-high switches and all components and controls right at your fingertips resulting in less stooping and bending over. It is constructed of durable roto-molded polyethylene that resists both denting as well as rusting. It includes a handle that makes loading and unloading easier with something to hold onto. With portability in mind this machine has large 10'' foam-filled rear wheels and 4'' front casters that can be optionally locked to prevent unwanted movement. This unit includes a 25' power cord and requires a 115V electrical connection for operation. So if you need a reliable and effective automotive detail extractor for your catering business dealership cleaning company or odd job look no further than Mytee's HP120 Grand Prix!Kit Includes:-1 25' 12/3 Gauge Power Cord-1 8501 15' Vacuum & Solution Hose Combo-1 8400P Air Lite Upholstery Tool-1 H226 45 Degree Drain Spout-1 ManualOverall Dimensions:Length: 28''Width: 18 1/2''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Graeden Pivoting Paper Holder in Brushed Nickel (Y0908BN)
- BETCO Laundry Detergent, Pail, Liquid, Odorless (4927800)
- RUBBERMAID COMMERCIAL 5 in Cut-End Wet Mop, Green, Blended (FGF13700GR00)
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- EWBANK Cascade Manual Cord-free Carpet Shampooer (280)
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher (D7519539)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- DRI-EAZ Extraction Tool, 61 in. L (F511)
- KOBLENZ The Cleaning Machine Commercial Shampooer/Polisher (P2500B)
- MAKITA Floor Nozzle 12-1/2 (191G86-8)
- EDIC EDIC Powermate 12" Powered Carpet Wand For Use with 50-500psi extractors - 1204ACH (1204ACH)
- Mytee Carpet Extractors & Accessories