No Product Image Available

Mytee

1005LX Speedster Deluxe Corded Carpet Extractor Rect


product price: $5,365.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Even the dirtiest carpets are no match for the power of the Mytee 1005LX Speedster Deluxe corded carpet extractor! With dual 3-stage vacuums capable of sucking up to 250 CFM of air paired with a 500 PSI water pump this machine will extract dirt and grime from carpets with ease. The piston style water pump forces water into the carpet to loosen up any stuck on dirt or heavily soiled areas. The vacuums are powered by LX Ametek hybrid motors with up to 182'' of water lift. With unique winding of the motor and a special configuration of the fan these vacuums offer maximum suction and airflow for a speedier dry time and an overall cleaner carpet.The 10 gallon capacity solution tank provides enough on-board solution to not have to make frequent trips back to the sink for a refill. When it is time to fill up the tank a convenient faucet hose makes filling effortless and does not require the user to lift the tank up to the sink. The recovery tank has a clear lid that lets you monitor the water level more easily so you know when it's soon time for it to be emptied.This extractor is designed ergonomically with waist-high switches and all components and controls right at your fingertips resulting in less stooping and bending over. It is constructed of durable roto-molded polyethylene that resists both denting as well as rusting. It includes an aluminum handle that makes loading and unloading easier with something to hold onto. With portability in mind this machine has large 10'' foam-filled rear wheels and 5'' front casters that can be optionally locked to prevent unwanted movement. This unit includes 2 50' power cords and requires a 115V electrical connection for operation. So if you need a durable and effective carpet extractor for your restaurant facility maintenance team cleaning company or odd job look no further than Mytee's 1005LX Speedster Deluxe!Kit Includes:-2 50' 12/3 Gauge Power Cords-1 H375 Hose Hanger-1 ManualOverall Dimensions:Length: 28''Width: 18 1/2''Height: 39''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.