Shop All Pneumatic Tool Accessories
This Product is Discontinued
Mystik
Lubricant Oil, Mineral Oil, 146 cSt, 5 gal. (Discontinued)
Mfr # 663814002004
Zoro # G9102161
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Heavy-Duty Pneumatic Tools
- Base Oil Mineral
- Container Size 5 gal
- Color Amber
- Viscosity Index 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mystik
- MFR # 663814002004
- Zoro # G9102161
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 5 gal |
Details
Item | Air Tool Oil |
For Use With | Heavy-Duty Pneumatic Tools |
Base Oil | Mineral |
Color | Amber |
Viscosity Index | 108 |
Lubricant NSF Rating | Not Rated |
Pour Point | -33 Degrees C |
Flash Point | 246 Degrees F |
Series | Mystik Rock Drill |
Green Environmental Attribute | Does not Contain Formaldehyde |
Application | Formulated with antiwear, rust and oxidation inhibitors plus a tackifier and an emulsifier to provide excellent extreme pressure and antiwear performance in heavy-duty pneumatic tools. |
Specific Gravity | 0.88 |
Container Type | Pail |
ISO Viscosity Grade | 108 |
Timken OK Load | 60 lb |
Features | EP and Anti-Wear Performance, Emulsification Properties for Extra Lubricity in Moist or Wet Conditions, Tackiness to Reduce Splatter, and Non-drip Properties |
NSF Rating | Not Rated |
SAE Grade | 40W |
Min. Operating Temp. | -5 Degrees F |
Max. Operating Temp. | 150 Degrees F |
Food Grade Oil | No |
Description
Air Tool Oil, ISO Viscosity Grade 108, SAE Grade 40W, Base Oil Mineral, Container Size 5 gal, Container Type Pail, NSF Rating Not Rated, Min. Operating Temp. -5 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 108, Flash Point 246 Degrees F, Pour Point -33 Degrees C, Color Amber, Timken OK Load 60 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.