Shop All Motor Oil
This Product is Discontinued
Mystik
Diesel Engine Oil, 15W-50, Mineral Oil, 2 Gal. (Discontinued)
Mfr # 663004002078
Zoro # G9102134
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2 gal
- Color Amber
- Pour Point (F) -22 Degrees F
- Flash Point (F) 440.6 Degrees F
- ISO Viscosity Grade 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2 gal |
Container Size | 2 gal |
Details
Item | Motor Oil |
Color | Amber |
Pour Point (F) | -22 Degrees F |
Flash Point (F) | 440.6 Degrees F |
ISO Viscosity Grade | 150 |
Series | Mystik JT-8 |
Base | Synthetic Blend |
SAE Grade | 15W-50 |
Specific Gravity | 0.88 |
Flash Point | 440.6 Degrees F |
Viscosity Index | 141 |
Pour Point | -22 Degrees F |
Standards | API CI-4 Plus |
For Use With | Diesel Engines |
Green Environmental Attribute | Does not Contain Formaldehyde |
Viscosity @ 100C | 19.2 |
Viscosity @ 40C | 155 |
Application | For Commercial Trucks, Agricultural Equipment, Construction Equipment, Stationary Engines and Other Diesel-Fueled Engine Applications |
Container Type | Bottle |
Description
Motor Oil, Series Mystik JT-8, Container Size 2 gal, Standards API CI-4 Plus, Color Amber, Container Type Bottle, Flash Point 440.6 Degrees F, ISO Viscosity Grade 150, Pour Point -22 Degrees F, Specific Gravity 0.88, Viscosity Index 141
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.