Shop All Motor Oil
This Product is Discontinued
Mystik
Diesel Engine Oil, 15W-40, Synthetic Blend, 5 Gal., Pail (Discontinued)
Mfr # 625776002004
Zoro # G3376797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 5 gal
- Container Type - Engine and Motor Oils Pail
- SAE Grade - Engine and Motor Oils 15W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Diesel Engine Oil, Series Mystik JT-8, Container Size 5 gal, Standards API, Color Amber, Container Type Pail, Flash Point 432 Degrees F, ISO Viscosity Grade 100, Pour Point -38 Degrees F, Specific Gravity 0.870 at 60 Degrees F, Viscosity Index 143
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.