Shop All Lubricants
This Product is Discontinued
Mystik
7 lb High Temperature Grease Pail (Discontinued)
Mfr # 665005002117
Zoro # G9102213
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 7 lb
- Standards ASTM, NLGI GC-LB
- Four-Ball Wear 0.45mm
- Min. Operating Temp. -10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mystik
- MFR # 665005002117
- Zoro # G9102213
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 7 lb |
Details
Item | High Temperature Grease |
NSF Rating | Not Rated |
Standards | ASTM, NLGI GC-LB |
Four-Ball Wear | 0.45mm |
Min. Operating Temp. | -10 Degrees F |
Max. Operating Temp. | 325 Degrees F |
Specific Gravity | 0.93 |
Grease Thickener | Lithium Complex |
Dropping Point | 550 Degrees F |
Base Oil | Mineral |
NLGI Grade | 2 |
Application | Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel |
Lubricant NSF Rating | Not Rated |
Timken OK Load | 80 lb |
Grease Color | Red |
Type | High Temperature Grease |
Container Type | Tube |
Green Environmental Attribute | Does not Contain Formaldehyde |
Grease Container | Pail |
Color | Red |
Thickener | Lithium Complex |
Description
High Temperature Grease, NLGI Grade 2, Base Oil Mineral, Container Size 7 lb., Lubricant NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Red, Grease Container Pail, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 325 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear 0.45mm, Specific Gravity 0.93, Timken OK Load 80 lb., Standards ASTM, NLGI GC-LB, Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.