Shop All Greases & Lubricants
This Product is Discontinued
Mystik
2 gal Turbine Drip Oil Bottle Amber (Discontinued)
Mfr # 663435002078
Zoro # G9102152
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Bottle
- Base Oil Mineral
- Color Amber
- Pour Point -31 Degrees C
- ISO Viscosity Grade 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mystik
- MFR # 663435002078
- Zoro # G9102152
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 2 gal |
Details
Item | Turbine Drip Oil |
Container Type | Bottle |
Base Oil | Mineral |
Color | Amber |
Pour Point | -31 Degrees C |
ISO Viscosity Grade | 32 |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.91 |
Item - Machine Oils | Machine Oil |
Flash Point | 193 Degrees C |
Viscosity Index | 86 |
Application | Designed for Use in Dripper Lubrication Systems for Irrigation Water Well Line Shaft Bearings; Made With Highly Refined Lubricating Base Oils and a Foam Suppressant |
Green Environmental Attribute | Does not Contain Formaldehyde |
Series | Mystik Turbine Drip Oil |
SAE Grade | 10W |
Container Style | Bottle |
NSF Rating | Not Rated |
Description
Lubricant Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Mineral, Container Size 2 gal., Lubricant NSF Rating Not Rated, Viscosity Index 86, Flash Point 193 Degrees C, Pour Point -31 Degrees C, Container Type Bottle, Color Amber, Application Designed for use in dripper lubrication systems for irrigation water well line shaft bearings. Made with highly refined lubricating base oils and a foam suppressant., Specific Gravity 0.91, Green Environmental Attribute Does not Contain Formaldehyde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.