Shop All Security Identification Supplies
Myid
Badge Holder, Rubberized, PK2
Mfr # 038940
Zoro # G9479671
product price: $6.99
/pk 2, $3.50/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Card Reel or By Itself, Lanyard
- Connection Snap Closure
- Type Rubberized
- Color Black
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myid
- MFR # 038940
- Zoro # G9479671
- UPC # 039956750158
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Width (In.) | 2 3/4 in |
Depth (In.) | 1/8 in |
Height (In.) | 4 in |
Details
Item | Badge Holder |
For Use With | Card Reel or By Itself, Lanyard |
Connection | Snap Closure |
Type | Rubberized |
Color | Black |
Card Format | Vertical or Horizontal |
Accessory Type | Badge Holder |
Description
Badge Holder, Rubberized, Card Format Vertical or Horizontal, Connection Snap Closure, Height (In.) 4, Width (In.) 2-3/4, Depth (In.) 1/8, Color Black, For Use With Lanyard, Card Reel or By Itself, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- ILC Replacement for Respironics Bilichek Noninvasive Monitor Battery (BILICHEK NONINVASIVE MONITOR BATTERY RESPIRONICS)
- MIGHTY MAX BATTERY AGM Rechargeable SLA Battery For Feeders Hunting and Shooting Access (ML1.3-6711111111113281111111)
- MOXA Smart Managed Ethernet switch, 14x10/100BaseTX ports, 2x10/100/1000BaseTX ports, -10-60 degree C (SDS-3016-2GTX)
- MYID Badge Holder, Rubberized, Pink, PK2 (038946)
- MYID Badge Holder, Black, PK2 (038944)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, S/M, Orange (8001)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68320)
- MONARCH MARKETING Fasteners, Secur-A-Tach, 9"L, 1000 Fasteners, White 1000PK (MNK18801)
- MENDA Badge Holder, Vertical, 2-1/8" L, 3-3/8" W (35014)
- Myid Security Alarms and Warnings