Shop All Table Lamps
Myco Furniture
Myco Furniture VL935 6 x 6 x 12 in. Violet Table Lamp; Satin Nickel & White
Mfr # VL935
Zoro # G703909652
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myco Furniture
- MFR # VL935
- Zoro # G703909652
- UPC # 810024130276
- Country of Origin Unknown
- Category Table Lamps
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Color: Satin Nickel & White
- Material: Metal , Glass, Fabric
- Lamp Shade Shape: Drum
- Dimension: 6" L x 6" W x 12" H
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 20-56 V, 4-39 W (913701213402)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- ILC Replacement for Sylvania 58857 replacement light bulb lamp (58857 SYLVANIA)
- FULHAM LED Emergency Driver, 10.7W, 15.3x2.6x1.5" (FHSCPUNV10.7WL)
- HENN & HART 11.88 in. Henderson Brass Arc Table Lamp with White Milk Glass Shade (TL1126)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- LITE SOURCE Desmond Table Lamp (LS-23370)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture, PK 2 (PD972501)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- SIMPLE DESIGNS Simple Designs Sparkling Blue and White Unicorn Table Lamp (LT1078-BLU)
- Myco Furniture Table Lamps