Shop All Floor Lamps
Myco Furniture
Myco Furniture MC943 21 x 17 x 59 in. Mackenzie Floor Lamp; Satin Nickel
Mfr # MC943
Zoro # G703909454
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myco Furniture
- MFR # MC943
- Zoro # G703909454
- UPC # 810024130375
- Country of Origin Unknown
- Category Floor Lamps
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Color: Satin Nickel
- Material: Metal & Acrylic
- Lamp Shade Shape: Taper
- Dimension: 21" L x 17" W x 59" H
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- ALSET LED Direct Wire 4' Tube 4K (60785)
- LUMAPRO Vapor Tight Fixture, 100W, MH, Wall (21R880)
- NUVO LIGHTING 13.5W LED Under Cabinet Light Bar, 24", 3000K, 1050L, 120V (63/701)
- DESIGN TOSCANO Prometheus Sculptural Floor Lamp (KY07954)
- NEWHOUSE LIGHTING FLOOR LAMP BLACK 71""H (NHFL-CH-BK)
- SUPERSHINE Rodeo Floor Lamp (SU3820)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- BRIGHTBOOM Economy Street Lamp - Bronze (BR2628077)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- ELEGANT DESIGNS Restoration Bronze Finish Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1002-RBZ)
- Myco Furniture Floor Lamps