Shop All Bed Frames
Myco Furniture
Myco Furniture KM8002-Q-GY 84 x 67 x 55 in. Kimberly Wingback Queen Size Bed; Gray
Mfr # KM8002-Q-GY
Zoro # G403797221
product price: $757.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$757.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myco Furniture
- MFR # KM8002-Q-GY
- Zoro # G403797221
- UPC # 810024137725
- Country of Origin Unknown
- Category Bed Frames
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Kimberly Wingback Queen Size Bed
- Panel Bed
- Color: Gray
- Size: Queen
- Material: Velvet, Wood Veneers
- Dimension: 84" L x 67" W x 55" H
- Country of Origin: Malaysia
- Weight: 95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- MYCO FURNITURE Myco Furniture KM8004-Q-GY 84 x 64 x 56 in. Kimberly Scalloped Queen Size Bed; Gray (KM8004-Q-GY)
- MONARCH SPECIALTIES Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Chrome (I 5925F)
- BAXTON STUDIO Regina Wood Queen Size Platform Storage Bed with Built-In Shelves (164-10675)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed, Cinnamon (AJRX10CIA)
- BAXTON STUDIO Abberton Modern and Contemporary Light Pink Velvet and Gold Metal Queen Size Panel Bed (220-12852-ZORO)
- BAXTON STUDIO Tobin Vintage Classic and Traditional Ash Walnut Finished Wood Full Size Arched Headboard (181-11124-Zoro)
- BAXTON STUDIO Samir Modern Industrial Black Finished Metal Platform Bed-Full (195-12375-ZORO)
- Myco Furniture Bed Frames