Shop All Floor Lamps
Myco Furniture
Myco Furniture HZ931-GD 15 x 43 x 77 in. Hazel Floor Lamp; Gold
Mfr # HZ931-GD
Zoro # G503909357
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myco Furniture
- MFR # HZ931-GD
- Zoro # G503909357
- UPC # 810024130221
- Country of Origin Unknown
- Category Floor Lamps
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Color: Gold
- Material: Metal & Marble
- Lamp Shade Shape: Round
- Dimension: 15" L x 43" W x 77" H
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 24W 8 ft. T8 LED FA8 - 35K 50K Hours 3200L Type B BBP 2-End Wire DLC (S11957)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 24" Flex Arm (95021)
- ILC Replacement for Damar F18t8cw/24 Inch replacement light bulb lamp (F18T8CW/24 INCH DAMAR)
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- LALIA HOME Modern Farmhouse Floor Lamp-Restoration Bronze (LHF-5022-RZ)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 201Brz Economy Street Lamp - Bronze (201Brz)
- CREEKWOOD HOME 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Brushed Nickel (CWF-3001-BN)
- Myco Furniture Floor Lamps