Shop All Floor Lamps
Myco Furniture
Myco Furniture CR940-GY 11 x 53 x 81 in. Carolyn Floor Lamp; Gray
Mfr # CR940-GY
Zoro # G803909408
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myco Furniture
- MFR # CR940-GY
- Zoro # G803909408
- UPC # 810024130337
- Country of Origin Unknown
- Category Floor Lamps
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Color: Gray
- Material: Metal, Marble & Linen
- Lamp Shade Shape: Drum
- Dimension: 11" L x 53" W x 81" H
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 407 INCANDESCENT GLOBE G45 10PK (10PAK:WW-S8TB-4)
- FEIT ELECTRIC LED A19 E26 BW 100W 2PK (OM100DM/930CA/2)
- TCP LED, 10W Downlight Retrofit 5/6 Warm DIM (LED10DR56DA)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14/130V)
- ELK STUDIO Timon 67'' High 1-Light Floor Lamp - Matte Black (S0019-11158)
- PATIO LIVING Concepts Phoenix Bronze Outdoor Floor Lamp 27926 with Silver Linen Sunbrella shade. (27-926)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- LIVING ACCENTS Roscoe Black Square Glass Balcony Table (TGS36HJ)
- DESIGN TOSCANO Prometheus Sculptural Floor Lamp (KY07954)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- Myco Furniture Floor Lamps