Shop All Accent Furniture and Storage
Myco Furniture
Myco Furniture CH100 12 x 18 x 24 in. Chloe Accent Table; Brown
Mfr # CH100
Zoro # G303684614
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myco Furniture
- MFR # CH100
- Zoro # G303684614
- UPC # 810024134335
- Country of Origin Unknown
- Category Accent Furniture and Storage
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Chloe Accent Table
- Wood Top Side Table
- Color: Brown
- Material: Wood Veneers & Metal
- Dimension: 12" L x 18" W x 24" H
- Country of Origin: Taiwan
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13-1/8" Contemporary Wall Clock, Black (E56BASD314G)
- TRADEMARK FINE ART LightBoxJournal 'Grunge Gold Crown Lotus' Canvas Art, 18x18 (ALI10452-C1818GG)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- MYCO FURNITURE Black Verona Chest (VE5705CH)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Wall Coat Hook (AMBA2920)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- BAXTON STUDIO Acadia Modern Wenge Brown Finished Shoe Cabinet (146-8268)
- MANHATTAN COMFORT Nightstand, Mid Century, Brown/Brown (203AMC97)
- ALATERRE FURNITURE Coventry Wood End Table with Drawer and Shelf (ANCT01WH)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- Myco Furniture Accent Furniture and Storage