Shop All Dressers
Myco Furniture Inc
MYCO Furniture JU2667DR Juliet Dresser
Mfr # JU2667DR
Zoro # G403956055
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,533.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Myco Furniture Inc
- MFR # JU2667DR
- Zoro # G403956055
- UPC # 747925438678
- Country of Origin China
- Category Dressers
Description
Assembly: No
Warranty Length: 6 month limited warranty from date of delivery to dealer/consumer on all of its products from manufacturer defects. Manufacturer defects include warping, seasonal wood splitting, etc. Photos must be provided for any claim to be processed. YT reserves the right to investigate before settling any claim.
Product Max Height: 37
Product Max Width: 64
Product Max Depth: 19
Weight: 159
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo Crop' Canvas Art, 14x19 (WAP03629-C1419GG)
- FLASH FURNITURE Navy Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-NY-VY-GG)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- MANHATTAN COMFORT Rockefeller Dresser in Nature and Rose Pink (Set of 2) (2-103GMC6)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black (CLW5981)
- HOMELEGANCE Allura Bedroom Dresser, White (1916W-5)
- HOMELEGANCE Baylesford Bedroom Bedroom Chest, White (1624W-9)
- HODEDAH Hodedah Hid8600 Cherry 2 Door Wardrobe (Hid8600 Cherry)
- HOMELEGANCE Tamsin Dresser, White (1616W-5)
- Myco Furniture Inc Dressers