Myco Furniture CR456M Silver Cristo Mirror
Mfr # CR456M
Zoro # G803940012
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myco Furniture Inc
- MFR # CR456M
- Zoro # G803940012
- Country of Origin China
- Category Decorative Mirrors
Description
Presenting the Cristo collection, an elegantly appointed modern bedroom set that will help you create an oasis of comfort and relaxation in your home. The Cristo collection features king or queen size bed, nightstand, media chest, mirror and/or dresser in a gorgeous blend of white, silver and light gray tones, sure to make coordinating room decor stress-free and fun. This set incorporates several design elements including silver-toned drawer hardware and padded headboard in a luminous silver-gray "diamond" style pattern. The Anastasia is constructed utilizing solid pine wood and hardwoods with white veneers and drawers include dust-proof case bottoms. The attractive mirror is composed of non-tempered beveled glass. Quality craftsmanship in every facet of production ensures durability and long lasting wear. The Cristo is the perfect way to make your bedroom comfortable and inviting, and will be just what you're looking for to create a restful and welcoming room environment.
Features- Silver Cristo Mirror
- Color: Silver
- Collection: Cristo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- CREWS Crews 135-KD117 Klondike Black Frame Silver Mirror Lens Sft Spec (135-KD117)
- COMFORTCORRECT Oval Metal Frame Mirror with Shelf, Brushed Gold (CO2800625)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- EMPIRE ART DIRECT 30 x 30 in. Gold on White Metallic Shagreen Leather Framed Occasional Beveled Mirror (ELM-3030-01GW)
- SAFAVIEH Lerna Mirror, Brushed Brass (MRR3003A)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- DESIGN TOSCANO Wadjet Egyptian Wall Mirror with Cobra Sconces (CL2558)
- Myco Furniture Inc Decorative Mirrors