Shop All Nightstands
Myco Furniture Inc
MYCO Furniture CR1000N Corina Night Stand
Mfr # CR1000N
Zoro # G903932412
product price: $1,019.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Myco Furniture Inc
- MFR # CR1000N
- Zoro # G903932412
- UPC # 747925438647
- Country of Origin China
- Category Nightstands
Description
Assembly: No
Warranty Length: 6 month limited warranty from date of delivery to dealer/consumer on all of its products from manufacturer defects. Manufacturer defects include warping, seasonal wood splitting, etc. Photos must be provided for any claim to be processed. YT reserves the right to investigate before settling any claim.
Product Max Height: 30
Product Max Width: 18
Product Max Depth: 32
Weight: 81
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Heavy-Duty Extended Height Stool, Vinyl Seat, Nylon Mesh Back, Black (3394BV)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Tatiana Midnight Blue (102GMC4)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- HOMELEGANCE Baylesford Night Stand, White (1624W-4)
- BAXTON STUDIO Espresso Silverstone Modern Nightstand (106-5372)
- HOME ELEGANCE Allura Collection Night Stand Led Lighting, Silver - 28 X 17 X 28 In. (1916-4)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12139)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- Myco Furniture Inc Nightstands