Shop All First Aid Kits
My Medic
Upset Stomach
Mfr # MM-KIT-S-MD-PK-UP-STMCH-EA
Zoro # G510917284
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.8 in
- Depth 0.5 in
- Color Yellow
- Length 4.3 in
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand My Medic
- MFR # MM-KIT-S-MD-PK-UP-STMCH-EA
- Zoro # G510917284
- UPC # 850013903191
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 4.8 in |
Depth | 0.5 in |
Length | 4.3 in |
Details
Color | Yellow |
Item | First Aid Kit |
Number of Pieces | 5 |
Description
- •A compact and portable all-in-one First Aid solution to treat common upset stomach symptoms.
- •Use as a grab-and-go kit, or use as a supplemental module to boost your first aid kit or bug-out bag!
- •HSA/FSA approved
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.09kg/0.2 lb. Graduations (74074102)
- CORTEX Sunscreen Lotion, Bottle, 4 oz. (18-204)
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag (FAE-6105)
- ACME UNITED PhysiciansCare 90014 Aspirin Medication, 50 Doses (90014)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-CYO-PRO)
- MY MEDIC MyFAK Large PRO Gray (MM-KIT-U-MFK-LG-GRY-PRO)
- MY MEDIC MyFAK Mini Standard Red (MM-KIT-U-MFK-MINI-V2-RED-STN)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-GRN-PRO)
- MY MEDIC MyFAK Pro (MM-KIT-U-MED-GRN-ADV)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-BLK-PRO)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x8", WHT (91326)
- My Medic First Aid Kits