Shop All Bandages
My Medic
SuperSkin Bandage, 10PK
Mfr # MM-SPL-MD-PK-AC-SSB-1X3-10PK
Zoro # G910879953
product price: $17.89
/pk 10, $1.79/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 8 in
- Depth 2.2 in
- Length 6 in
- Number of Pieces 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 8 in |
Depth | 2.2 in |
Length | 6 in |
Details
Item | First Aid Kit |
Color | Red |
Number of Pieces | 40 |
Description
- •A compact and portable First Aid solution to treat minor cuts or scrapes. The best bandages you’ll ever use!
- •Use as a grab-and-go kit, or use as a supplemental module to boost your first aid kit or bug-out bag!
- •10 Pack of individual use Med Packs that contain a 1x3 bandage, gauze, antiseptic towelette and triple antibiotic ointment
- •4-Way stretch technology for ultimate comfort and flexibility
- •5x stronger adhesive than the typical bandage
- •Aloe-infused pad to promote optimal healing
- •Latex-free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Organic Peony Scent Hand Soap Refill 33 oz (11404)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- AFS Body & Casket Lift (OS Heavy Duty) (11014)
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJNE1728)
- MY MEDIC SuperSkin Fingertip Bandage, 10PK (MM-SPL-MD-PK-AC-SSB-FNGR-10PK)
- MY MEDIC SuperSkin Large Bandage, 10PK (MM-SPL-MD-PK-AC-2X4-SSB-10PK)
- MEDI-FIRST Clear Waterseal Bandage (68550)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 50/Box (G167)
- FIRST AID ONLY Adhesive Bandage, Plastic, 3/4x3In, PK100 (G155)
- BAND-AID Plastic Strips Adhesive Bandages, PK60 (5635)
- CURAD Heavy Duty Bandages, Assorted Sizes, PK30, 30PK (CUR14924RB)
- My Medic Bandages