Shop All First Aid Kits
My Medic
Sidekick PRO Orange
Mfr # MM-KIT-U-SDE-KCK-ORG-PRO
Zoro # G310917279
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.5 in
- Depth 1 in
- Color Orange
- Length 5.5 in
- Number of Pieces 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand My Medic
- MFR # MM-KIT-U-SDE-KCK-ORG-PRO
- Zoro # G310917279
- UPC # 850045283605
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 7.5 in |
Depth | 1 in |
Length | 5.5 in |
Details
Color | Orange |
Item | First Aid Kit |
Number of Pieces | 66 |
Version | Pro |
Description
- •Horizontal bi-fold design with upward-facing pockets for quick access
- •Hypalon MOLLE panel is highly durable & lightweight
- •HSA/FSA approved
- •Over 70 first aid items
- •Extra space so you can organize and customize (to fit your needs)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Scensibles Personal Disposal Bags, 3.38 in. x 9.75 in., Pink, PK1200, 1200PK (SBX50)
- NEW SOLUTIONS New Solutions AR085EP 15 x 2 x 4 in. Urethane Full Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR085EP)
- ILC Replacement for UVP 95-0018-02 replacement light bulb lamp (95-0018-02 UVP)
- CURAD Gauze, Bloodstop, 1"x1", PK10 (CUR0055RB)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-ORG-PRO)
- MY MEDIC Blister and Chafing (MM-MD-PK-SUN-BLS)
- MY MEDIC Recon Standard (MM-KIT-U-LG-BLK-STN)
- MY MEDIC ZZips Cut Kit (MM-SPL-MD-PK-ZZIP-CUT-EA)
- MY MEDIC Cold and Flu (MM-KIT-S-MD-PK-COLD-FLU-EA)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-BLK-STN)
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- My Medic First Aid Kits