Shop All First Aid Kits
My Medic
Sidekick Gray
Mfr # MM-KIT-U-SDE-KCK-GRY
Zoro # G910917280
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.5 in
- Depth 1 in
- Color Gray
- Length 5.5 in
- Version Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand My Medic
- MFR # MM-KIT-U-SDE-KCK-GRY
- Zoro # G910917280
- UPC # 850037854264
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 7.5 in |
Depth | 1 in |
Length | 5.5 in |
Details
Color | Gray |
Item | First Aid Kit |
Version | Standard |
Number of Pieces | 58 |
Description
- •Horizontal bi-fold design with upward-facing pockets for quick access
- •Hypalon MOLLE panel is highly durable & lightweight
- •HSA/FSA approved
- •Over 70 first aid items
- •Extra space so you can organize and customize (to fit your needs)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Elastic Bandage With Self-Closure - 6" X 5Yds, 10/Bx, 10PK (783061)
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- HONEYWELL Adhesive Tape, 1 In x 10 Yd. (023146)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- MY MEDIC MyFAK Mini PRO Red (MM-KIT-U-MFK-MINI-V2-RED-PRO)
- MY MEDIC Recon Standard (MM-KIT-U-LG-GRN-STN)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-BLK-PRO)
- MY MEDIC MyFAK Pro Waterproof (MM-KIT-905-MFK-V2-PRO)
- MY MEDIC EveryDay Carry PRO First Aid Kit, 7 pcs, Coyote (MM-KIT-EDC-V2-PRO-CYO)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-ORG-STN)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- My Medic First Aid Kits